https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOXxpbWFnZS9qcGVnfGFEZzBMMmhtWkM4eE1EYzJPVFV3T0RJek56TTBNaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVmhmU0VWZlNGSkNYek13TUhnek1EQXVhbkJufDJlNzIyNmQwMjQ2MDdkNmU2MDQxZTk2NjMwZWRhZjI5YTFlNTFkMjEwOTdlNWIxMjRkYjRiZWY1YTljOWRhNjM
DODGE
DODGE
36X51 CR DR HE45 MDX 3/8 HBG D-LAG
DODGE DODGE
Description
36X51 CR DR HE45 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Part #
36X51 CR DR HE45 MDX 3/8 HBG D-LAG
BDI #
19379095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X51-CR-DR-HE45-MDX-3-8-HBG-D-LAG/p/19379095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1001.978
EAN
0782476684327
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
222329
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh