https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTB8aW1hZ2UvanBlZ3xhREZrTDJnek1DOHhNRGN4TnpZMU56UTJORGcyTWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlNGSkNYek13TUhnek1EQXVhbkJufDkzMzU4NGU5OWUyOGJlZGFkMWI0YTYzZTNjNTQ0MmUyNzNiNjhkNjcxOGQyZjFlMzVlMDMzNzI2MWFkZDQ3MWE
DODGE
DODGE
36X51 ST DR XT40 1/2 HBG LAG CONV
DODGE DODGE
Description
36X51 ST DR XT40 1/2 HBG LAG CONV, 293188 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
293188
BDI #
27319748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X51-ST-DR-XT40-1-2-HBG-LAG-CONV/p/27319748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477238987
Weight / US pound
1101
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
293188
Long Description
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh