https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTB8aW1hZ2UvanBlZ3xhREZrTDJnek1DOHhNRGN4TnpZMU56UTJORGcyTWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlNGSkNYek13TUhnek1EQXVhbkJufDkzMzU4NGU5OWUyOGJlZGFkMWI0YTYzZTNjNTQ0MmUyNzNiNjhkNjcxOGQyZjFlMzVlMDMzNzI2MWFkZDQ3MWE
DODGE
DODGE
36X51 ST DR XT60 3/8 HBG LAG CONV
DODGE DODGE
Description
36X51 ST DR XT60 3/8 HBG LAG CONV, 293169 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 36" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
293169
BDI #
27319749
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X51-ST-DR-XT60-3-8-HBG-LAG-CONV/p/27319749
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477238796
Weight / US pound
1305
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
293169
Long Description
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 36" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh