DODGE
DODGE
42X51 ST DR XT70 MDX 5/8 CERAMIC SPECIAL
DODGE DODGE
Description
42X51 ST DR XT70 MDX 5/8 CERAMIC SPECIAL, 220579 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT70 Bushing; Mine Duty Extra Class; 42" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
220579
BDI #
27316217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/42X51-ST-DR-XT70-MDX-5-8-CERAMIC-SPECIAL/p/27316217
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477689024
Weight / US pound
3030.09
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
220579
Product Detail
Conveyor Pulley
Product Specification
Drum; Straight Face; 51" Face Width; Bushed Mount; XT70 Bushing; Mine Duty Extra Class; 42" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Long Description
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT70 Bushing; Mine Duty Extra Class; 42" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats