https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTB8aW1hZ2UvanBlZ3xhREZrTDJnek1DOHhNRGN4TnpZMU56UTJORGcyTWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlNGSkNYek13TUhnek1EQXVhbkJufDkzMzU4NGU5OWUyOGJlZGFkMWI0YTYzZTNjNTQ0MmUyNzNiNjhkNjcxOGQyZjFlMzVlMDMzNzI2MWFkZDQ3MWE
DODGE
DODGE
48X60 ST DR XT120 SPC 1/2 HGB LAG ASSY
DODGE DODGE
Description
48X60 ST DR XT120 SPC 1/2 HGB LAG ASSY, 221082 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT120 Bushing; Heavy Duty Class; 48" Pulley Diameter; 10-1/2 To 12" Bushing Bore Range; 1 Keyseats
Part #
221082
BDI #
27303951
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/48X60-ST-DR-XT120-SPC-1-2-HGB-LAG-ASSY/p/27303951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477769429
Weight / US pound
9477
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT120
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
221082
Long Description
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT120 Bushing; Heavy Duty Class; 48" Pulley Diameter; 10-1/2 To 12" Bushing Bore Range; 1 Keyseats
Length Thru Bore
7.063 Inch | 179.4 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
10-1/2 To 12 Inch | 266.7 To 304.8 Millimeter
Face Width
60 Inch | 1524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh