https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhR0l6TDJneU1TOHhNRGN4TnpZMk5URXpNalUzTkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZNekF3ZURNd01DNXFjR2N8NTMwODM4MThmNjlmMzk1ZmI0NTE0OTZiMzU5MGYzMTRiZjA0ODZmYTE4YTdkMThkMDgzOGE5ZTgzZTIzNjI2MQ
DODGE
DODGE
60X20 CR DR XT60 MDX CONVEYOR ; 220572
DODGE DODGE
Description
60X20 CR DR XT60 MDX CONVEYOR ; 220572, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 60" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
220572
BDI #
27293355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/60X20-CR-DR-XT60-MDX-CONVEYOR-;-220572/p/27293355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477688126
Weight / US pound
3299.77
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220572
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 60" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Face Width
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
60 Inch | 1524 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh