![6X14 CR WI XT20 CONV ; 227688](/medias/INDDODPLYXXX-WNG-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGxoTDJneVl5OHhNRGN4TnpZMk5UUTVNekF5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkZmZmZmE5MmJhMWRmZWU0YjE4YjI4ZGFlYTE3ZTVlNDU0NzYwZGY4OTBkYzgyNmIwMDQwNjY3N2FkNjAwMGUw)
![6X14 CR WI XT20 CONV ; 227688](/medias/INDDODPLYXXX-WNG-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGxoTDJneVl5OHhNRGN4TnpZMk5UUTVNekF5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkZmZmZmE5MmJhMWRmZWU0YjE4YjI4ZGFlYTE3ZTVlNDU0NzYwZGY4OTBkYzgyNmIwMDQwNjY3N2FkNjAwMGUw)
DODGE
DODGE
6X14 CR WI XT20 CONV ; 227688
DODGE DODGE
Description
6X14 CR WI XT20 CONV ; 227688 PULLEY, WING XT HEAVY DUTY WING (SMARTCATALOG)
Conveyor Pulley; Wing; Crowned Face; 14" Face Width; Bushed Mount; XT20 Bushing; Heavy Duty Class; 6" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1 Keyseats
Part #
227688
BDI #
27309659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/6X14-CR-WI-XT20-CONV-;-227688/p/27309659
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477449055
Weight / US pound
30
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT20
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
227688
Long Description
Conveyor Pulley; Wing; Crowned Face; 14" Face Width; Bushed Mount; XT20 Bushing; Heavy Duty Class; 6" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
3/4 To 2 Inch | 19.05 To 50.8 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Face Width
14 Inch | 355.6 Millimeter
Pulley Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh