https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREF4TDJnNVpDOHhNRGN4TnpZMk5qWTNNalkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZk16QXdlRE13TUM1cWNHY3w2OTBmM2M2YmYzN2RkZjQzODdhNWE3MDk3N2YzMjA4MTRhYmY0MzFkOWE2OTEwNzI3ODcxN2YwMmRiNzM1ZTlh
DODGE
DODGE
6X32 ST DR XT20 W/ SHAFT ; PA01215-10
DODGE DODGE
Description
6X32 ST DR XT20 W/ SHAFT ; PA01215-10, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 32" Face Width; Bushed Mount; XT20 Bushing; Heavy Duty Class; 6" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1 Keyseats
Part #
PA01215-10
BDI #
27323039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/6X32-ST-DR-XT20-W-SHAFT-;-PA01215-10/p/27323039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477779046
Weight / US pound
99
Product Group - BDI
M02316
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT20
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA01215-10
Long Description
Conveyor Pulley; Drum; Straight Face; 32" Face Width; Bushed Mount; XT20 Bushing; Heavy Duty Class; 6" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
3/4 To 2 Inch | 19.05 To 50.8 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh