https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl
DODGE
DODGE
8X44 CR DR HE30
DODGE DODGE
Description
8X44 CR DR HE30 DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 8" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Part #
8X44 CR DR HE30
BDI #
264719
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/8X44-CR-DR-HE30/p/264719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
61.235
EAN
0782476378776
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 8" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Pulley Diameter
8 Inch | 203.2 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh