https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHUXhMMmcwWVM4eE1ESTVOemcyTnpJd05qWTROaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3xmYjU0NTBlNzIwODJmZjVkMWU1Mzc0YjRhODQ2ZGE3Yzk3OTY1MzQyYmVhYTA2M2FmNmQ1ZTk1MTUwZTc1Mzlj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD16016X30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD16016X30 CONVEYOR PULLEY ; 16X16 MD DRUM XT30 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; MXT30 Bushing; Mine Duty; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
CMD16016X30
BDI #
17795471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMD16016X30/p/17795471
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
88.9
EAN
0697950609492
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
196
Long Description
Conveyor Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; MXT30 Bushing; Mine Duty; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Face Width
16 Inch | 406.4 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh