https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MXT-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTZ8aW1hZ2UvanBlZ3xhR1ZsTDJnMk1pOHhNREk1TnpnMk56a3lOelU0TWk5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1Y5TldGUmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fDVkY2VhOGQ1OWRiNTZlMzJhYzZhMTFhMjViY2ExY2ZjODg4ZGM4NjkwMDk0NmMxMGJiODA0ZGZmY2E4M2ZlMjE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD18046X50L3H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD18046X50L3H CONVEYOR PULLEY ; 18X46 MD DRUM XT50 NO BSH LAGG
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; MXT50 Bushing; Mine Duty; 18" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Part #
CMD18046X50L3H
BDI #
17795685
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMD18046X50L3H/p/17795685
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
203.21
EAN
0697950605883
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT50
Class
Mine Duty
Number of Keyseats
1
Other Features
0.375 Inch Herringbone Lagging Thickness | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
448
Long Description
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; MXT50 Bushing; Mine Duty; 18" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-7/16 To 5 Inch | 87.325 To 127 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh