![CMD20046H45](/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFEQTJMMmd4WWk4eE1ESTVOemcyTmpNMU5EY3hPQzlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVjlOU0VWZk16QXdlRE13TUM1cWNHY3xlNjc5YjY1MTUxMjE2MGFhNzdkNzg1ZmFiMzc1MDc5NjA5OTI3OTIwNjQ3MjM3ZDc0OWVmYzAzYWFiNzhmYmQw)
![CMD20046H45](/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFEQTJMMmd4WWk4eE1ESTVOemcyTmpNMU5EY3hPQzlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVjlOU0VWZk16QXdlRE13TUM1cWNHY3xlNjc5YjY1MTUxMjE2MGFhNzdkNzg1ZmFiMzc1MDc5NjA5OTI3OTIwNjQ3MjM3ZDc0OWVmYzAzYWFiNzhmYmQw)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD20046H45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD20046H45 CONVEYOR PULLEY ; POR 20X46 MD DRUM H45 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; M-HE45 Bushing; Mine Duty; 20" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats
Part #
CMD20046H45
BDI #
17796025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMD20046H45/p/17796025
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
235.626
EAN
0697950602783
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE45
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
521
Long Description
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; M-HE45 Bushing; Mine Duty; 20" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats
Face Width
46 Inch | 1168.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.225 To 114.3 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh