https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFEQTJMMmd4WWk4eE1ESTVOemcyTmpNMU5EY3hPQzlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVjlOU0VWZk16QXdlRE13TUM1cWNHY3xlNjc5YjY1MTUxMjE2MGFhNzdkNzg1ZmFiMzc1MDc5NjA5OTI3OTIwNjQ3MjM3ZDc0OWVmYzAzYWFiNzhmYmQw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD30038H40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD30038H40 CONVEYOR PULLEY ; POR 30X38 MD DRUM H40 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; M-HE40 Bushing; Mine Duty; 30" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Part #
CMD30038H40
BDI #
17796100
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMD30038H40/p/17796100
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
466.258
EAN
0697950597270
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE40
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1027
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; M-HE40 Bushing; Mine Duty; 30" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.225 To 101.6 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh