https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-DLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMTJ8aW1hZ2UvanBlZ3xhRFZrTDJoa055OHhNREk1TnpnMk9UVXdNRFEwTmk5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZSRXhCUjE4ek1EQjRNekF3TG1wd1p3fDkzNTZmNWM5ZDcwMzY1YzFkM2RmOWU4ZThmMDBmNjcyYWYwN2EzZDZkODg5MTAwMTZiNTVhYWMwMTJlZmQyMGY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES1451X35L4D
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES1451X35L4D CONVEYOR PULLEY ; 14X51 MES DRUM XT35 1/2 DGL
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT35 Bushing; Elite Duty; 14" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Part #
CMES1451X35L4D
BDI #
22928181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES1451X35L4D/p/22928181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
121.97
EAN
0697950962030
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Elite Duty
Number of Keyseats
1
Other Features
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
269
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT35 Bushing; Elite Duty; 14" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh