https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTF8aW1hZ2UvanBlZ3xhR1kwTDJnMFpTOHhNRE0zTXpneU5URTJOek01TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8Njg2MGYxZWQxYjRiOWQ5NzA3NjU3Mjk1MmI5NDAxYzU5Nzg1NjRjYzM1MTcxOWVlOTQ0NDkzMTllNjViYWI1Nw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES2020X50
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES2020X50 CONVEYOR PULLEY ; 20X20 MES DRUM XT50
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT50 Bushing; Elite Duty; 20" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Part #
CMES2020X50
BDI #
22929904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES2020X50/p/22929904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
134.08
EAN
0697950954899
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT50
Class
Elite Duty
Number of Keyseats
1
Other Features
Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
296
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT50 Bushing; Elite Duty; 20" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
3-7/16 To 5 Inch | 87.325 To 127 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Face Width
20 Inch | 508 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh