https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRqTDJnME55OHhNREk1TnpnM01EYzBOVFl6TUM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8NDQzMTgxYjY2YTBmYjk1Y2QxOGY4ZWNiNWM3ZWM3MzRmMzkxYTI3MWNmMTM2ZGRiY2I5OGNmNzE2MDRmMmNmNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMW12038H35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMW12038H35 CONVEYOR PULLEY ; POR 12X38 MD WING H35 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; M-HE35 Bushing; Mine Duty; 12" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 3" Length Thru Bore; 1 Keyseats
Part #
CMW12038H35
BDI #
17796820
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMW12038H35/p/17796820
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
85.352
EAN
0697950668710
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE35
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
188
Long Description
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; M-HE35 Bushing; Mine Duty; 12" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 3" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.175 To 88.9 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh