https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-QDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTZ8aW1hZ2UvanBlZ3xhR0k0TDJnNU9TOHhNREk1TnpnM01UQTNNek14TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZVVVJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8MzJjN2U3ZDdmMjYwNWI2MTM5YmEwNTQ1MzliMTJhZTRlYzM5Mjg2ZGY4NTViOWMwYzk5Nzg2YTk2ODlkMDViMg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CQD36051X40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CQD36051X40 CONVEYOR PULLEY ; 36X51 QD DRUM XT40 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT40 Bushing; Quarry Duty; 36" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
CQD36051X40
BDI #
17797513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CQD36051X40/p/17797513
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
845.5
EAN
0697950634999
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Quarry Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1864
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT40 Bushing; Quarry Duty; 36" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh