https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy
17797660
Conveyor Pulleys
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD04018X15
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD04018X15 CONVEYOR PULLEY
Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; MXT15 Bushing; Standard Duty; 4" Pulley Diameter; 5/8 To 1-1/2" Bushing Bore Range; 1-1/8" Length Thru Bore; 1 Keyseats
Part #
CSD04018X15
BDI #
17797660
Details
598.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD04018X15/p/17797660
Your Price
$ 598.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
8.127
EAN
0697950561448
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT15
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
17.9
Long Description
Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; MXT15 Bushing; Standard Duty; 4" Pulley Diameter; 5/8 To 1-1/2" Bushing Bore Range; 1-1/8" Length Thru Bore; 1 Keyseats
Face Width
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bushing Bore Range
5/8 To 1-1/2 Inch | 15.875 To 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh