https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-DLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODl8aW1hZ2UvanBlZ3xhREV5TDJneE5TOHhNREk1TnpnM05EWXhNakkxTkM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZVMFJVV1Y5TldGUmZSRXhCUjE4ek1EQjRNekF3TG1wd1p3fDhjOGVmODA2M2EzODQ2NzJkOTllNGQyMjZlZWRlYmE5NmJjM2I1MDkxY2ZhMmM1MmQ4MzE1NTNhZmJlM2I0ZjY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD23013X35L4D
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD23013X35L4D PULLEY
Conveyor Pulley; Drum; Crowned Face; 13" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 23" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Part #
CSD23013X35L4D
BDI #
23045857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD23013X35L4D/p/23045857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101613
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Standard Duty
Number of Keyseats
1
Other Features
0.5 Inch Diamond Lagging Thickness | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 13" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 23" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Pulley Diameter
23 Inch | 584.2 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Face Width
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh