https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRm1MMmc1TWk4eE1ESTVOemczTXpBM01qRTFPQzlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOU0VWZk16QXdlRE13TUM1cWNHY3w5YzY0MGRmYzM3NjY5MjE4OWZiMzIzM2VmMGJiODg2N2VhNWJjZDFlYWFmNTJjNDEyMWNlOGM4MWZkMzgzZTY5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD24046H40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD24046H40 CONVEYOR PULLEY ; POR 24X46 SD DRUM H40 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; M-HE40 Bushing; Standard Duty; 24" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Part #
CSD24046H40
BDI #
17799021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD24046H40/p/17799021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
224.276
EAN
0697950616698
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE40
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
494
Long Description
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; M-HE40 Bushing; Standard Duty; 24" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.225 To 101.6 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh