https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRm1MMmc1TWk4eE1ESTVOemczTXpBM01qRTFPQzlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOU0VWZk16QXdlRE13TUM1cWNHY3w5YzY0MGRmYzM3NjY5MjE4OWZiMzIzM2VmMGJiODg2N2VhNWJjZDFlYWFmNTJjNDEyMWNlOGM4MWZkMzgzZTY5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD30038H45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD30038H45 CONVEYOR PULLEY ; POR 30X38 SD DRUM H45 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; M-HE45 Bushing; Standard Duty; 30" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats
Part #
CSD30038H45
BDI #
17799156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD30038H45/p/17799156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
256.964
EAN
0697950618708
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE45
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
572
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; M-HE45 Bushing; Standard Duty; 30" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.225 To 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh