https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD42032X40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD42032X40 CONVEYOR PULLEY ; POR 42X32 SD DRUM XT40 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT40 Bushing; Standard Duty; 42" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
CSD42032X40
BDI #
17799386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD42032X40/p/17799386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
422.674
EAN
0697950621203
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
931
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT40 Bushing; Standard Duty; 42" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
42 Inch | 1066.8 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh