https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD54042X45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD54042X45 CONVEYOR PULLEY ; POR 54X42 SD DRUM XT45 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 42" Face Width; Bushed Mount; MXT45 Bushing; Standard Duty; 54" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Part #
CSD54042X45
BDI #
17799332
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD54042X45/p/17799332
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
1021.954
EAN
0697950622958
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT45
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2251
Long Description
Conveyor Pulley; Drum; Crowned Face; 42" Face Width; Bushed Mount; MXT45 Bushing; Standard Duty; 54" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
54 Inch | 1371.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-15/16 To 4-7/16 Inch | 74.625 To 112.725 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Face Width
42 Inch | 1066.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh