![CSD60032X60](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy)
![CSD60032X60](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD60032X60
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD60032X60 ; 60X32 SD DRUM XT60 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT60 Bushing; Standard Duty; 60" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Part #
697950624129
BDI #
17799575
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD60032X60/p/17799575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
1010.15
EAN
0697950624129
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT60
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2225
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT60 Bushing; Standard Duty; 60" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Face Width
32 Inch | 812.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
60 Inch | 1524 Millimeter
Bushing Bore Range
4-15/16 To 6 Inch | 125.425 To 152.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh