https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhREZsTDJnMFpTOHhNREk1TnpnM05UUXpNVFExTkM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8N2I3ODFkZGE2MjU5ZGRiYWQ3M2RmYTViMjA5OTAwZmY5M2E0NzMzYzc4ODFhZGRmM2JkMTIxZmM5YTFhZDQ0Ng
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW12028H25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW12028H25 CONVEYOR PULLEY ; POR 12X28 SD WING H25 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 28" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Part #
CSW12028H25
BDI #
17799525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSW12028H25/p/17799525
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
53.572
EAN
0697950624655
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE25
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
118
Long Description
Conveyor Pulley; Wing; Crowned Face; 28" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
28 Inch | 711.2 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh