https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-DIA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjB8aW1hZ2UvanBlZ3xhRE14TDJnNU5pOHhNRGN4TnpZMk5qUTNOakEyTWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOUVTVUZmTXpBd2VETXdNQzVxY0djfDM5OGNjY2IzMjBiNjQ2ODM3YzJlYjUyYzQxNGJkYzgzYWE5YTEyZTBhNjA2N2I0YmVjY2YxNTllMTViNTRlNDc
DODGE
DODGE
PA03079-21000
DODGE DODGE
Description
PA03079-21000 DRUM PULLEY, 20X32 CR DR XT30 3/4 DIA D W/ SHAFT (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Part #
PA03079-21000
BDI #
27294719
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/PA03079-21000/p/27294719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477789847
Weight / US pound
465
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/4 Inch Diamond D Lagging | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh