https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhREEzTDJneVl5OHhNRGN4TnpZMU56TXdNVEF5TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlVFeE9Yek13TUhnek1EQXVhbkJufGJlZmRjM2IzYjQ0YWYwMzVkZGUwN2ZmM2JhMTBmNmJjOGE5ODM0ODc5Mjc4ZTc5OTY3ZmJhNDAxZjNlMWJjZmQ
DODGE
DODGE
PA13914-3000
DODGE DODGE
Description
PA13914-3000 DRUM PULLEY, 42X63 ST DR XT100 1/2 PLN LAG SPC ASSY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; XT100 Bushing; Heavy Duty Class; 42" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Part #
PA13914-3000
BDI #
27294748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/PA13914-3000/p/27294748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477782879
Weight / US pound
6917
Product Group - BDI
M02316
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT100
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; XT100 Bushing; Heavy Duty Class; 42" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Face Width
63 Inch | 1600.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
6.188 Inch | 157.175 Millimeter
Bushing Bore Range
8-1/2 To 10 Inch | 215.9 To 254 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh