https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjV8aW1hZ2UvanBlZ3xhREZsTDJnNVlTOHhNRGN4TnpZMU9EUTRNRFkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOUlVa0pmTXpBd2VETXdNQzVxY0djfGY2YTQ2ZmZiY2M3MjExYjFjYWFiZTFjZTVjZjY2MjdlYzNlY2MzMjZiM2FmYmZkYTc2YmZmNjdhNjE4ZWFiNWY
DODGE
DODGE
PA78401-10000
DODGE DODGE
Description
PA78401-10000 DRUM PULLEY, 24X38 CR DR XT40 1/2 HBG W/ SHAFT (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
PA78401-10000
BDI #
27294731
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/PA78401-10000/p/27294731
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477788444
Weight / US pound
899
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh