PRECISION PULLEY
PRECISION PULLEY
XPU1232E;12X32 CF DRUM PULLEY W/E
PRECISION PULLEY PRECISION PULLEY
Description
12X32 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 12X32 FOR BUSH REQD
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; E Bushing; Light Duty | Moderate Duty Class; 12" Pulley Diameter; 1-5/16 To 3-1/2" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Part #
XPU1232E;12X32 CF DRUM PULLEY W/E
BDI #
23153388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPU1232E;12X32-CF-DRUM-PULLEY-W-E/p/23153388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
33.07
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
E
Class
Light Duty | Moderate Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPU1232E
Long Description
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; E Bushing; Light Duty | Moderate Duty Class; 12" Pulley Diameter; 1-5/16 To 3-1/2" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Bushing Bore Range
1-5/16 To 3-1/2 Inch | 33.338 To 88.9 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh