OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
1-7/8 OD X 24 BF 7/16 HEX SL=25-1/4
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
1-7/8 OD X 24 BF 7/16 HEX SL=25-1/4 ; CONVEYOR ROLLER 13 GAUGE
Conveyor Roller; 1-7/8" Outside Diameter; 24" Between Frame; 7/16" Hexagonal Shaft
Part #
1-7/8 OD X 24 BF 7/16 HEX SL=25-1/4
BDI #
25158429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/1-7-8-OD-X-24-BF-7-16-HEX-SL=25-1-4/p/25158429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
2.282
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://omni.com
Product Detail
Conveyor Roller
Product Specification
1-7/8" Outside Diameter; 24" Between Frame; 7/16" Hexagonal Shaft
Long Description
Conveyor Roller; 1-7/8" Outside Diameter; 24" Between Frame; 7/16" Hexagonal Shaft