REXNORD
REXNORD
1-8
REXNORD REXNORD
Description
1 8 ; POR 1.9 POLYMERIC ROL BF8
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 7-3/4" Roller Width; Single Roller; 190 Series; 9-1/2" Shaft Length; 8" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material
Part #
1-8
BDI #
18138084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/1-8/p/18138084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0.362
EAN
0698210840792
Product Group - BDI
M00136
Product Name
Roller
Product Type
Carrying
Mounting Method
Hex Shaft
Roller Type
Single
Series
190
Bearing Type
Spherical Plain Bearing
Spring Loaded
Yes
Roller Material
Polymer
Other Features
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Carrying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1-8
Manufacturer Internal Number
6484079
Weight / LBS
0.8
Long Description
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 7-3/4" Roller Width; Single Roller; 190 Series; 9-1/2" Shaft Length; 8" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material
Shaft Length
9.5 Inch | 241.3 Millimeter
Shaft Dia/Bore
0.438 Inch | 11.125 Millimeter
Roller Diameter
1.9 Inch | 48.26 Millimeter
Roller Width
7.75 Inch | 196.85 Millimeter
Distance Between Frame
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh