

OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
2-1/2IN X 11GA X 26-15/16IN 27IN BF
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
2-1/2IN X 11GA X 26-15/16IN 27IN BF ; AXLE D&T E/E 1/2-13 X 1.5IN CNVR ROLLER
Gravity Roller; 2-1/2" Outside Diameter; 27" Distance Between Frame; 11 Gauge Wall Thickness
Part #
2-1/2IN X 11GA X 26-15/16IN 27IN BF
BDI #
27441204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/2-1-2IN-X-11GA-X-26-15-16IN-27IN-BF/p/27441204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.80.10
Noun
Roller
Keyword String
Gravity
Manufacturer URL
https://omni.com
Product Detail
Gravity Roller
Product Specification
2-1/2" Outside Diameter; 27" Distance Between Frame; 11 Gauge Wall Thickness
Long Description
Gravity Roller; 2-1/2" Outside Diameter; 27" Distance Between Frame; 11 Gauge Wall Thickness