26382849
Conveyor Idler Assembly
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E7-R-72-04-7S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E7-R-72-04-7S IDLER ROLLER ASSEMBLY, CEMA E 7"DIA RETURN CEMA E 72" W BLT (SMARTCATALOG)
Idler Assembly, Conveyor; 72" Belt Width; 7" Roller Diameter; Return; 0 Degree; Top Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
E7-R-72-04-7S
BDI #
26382849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E7-R-72-04-7S/p/26382849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101717
EAN
697950255996
Weight / US pound
1
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 7" Roller Diameter; Return; 0 Degree; Top Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Width
12 Inch | 304.8 Millimeter
Mounting Distance Across Roller Axis
8.5 Inch | 215.9 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Roller Width
76 Inch | 1930.4 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Length
84 Inch | 2133.6 Millimeter
Overall Height
10 Inch | 254 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Base to Center Roll Height
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh