https://www.bdiexpress.com/medias/INDREXXXTXXX-10101268-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTd8aW1hZ2UvanBlZ3xhR0V4TDJoak5DOHhNRE0wTXpFeE9EZzJORFF4TkM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TURFeU5qaGZNekF3ZURNd01DNXFjR2N8YTY0MjgxMzdiMWNmM2UyMmI2OTE0YzAwMjQ5ZmNlMGUwOWUzMWMyZTcwZDU5MTBlMWViNDNiZDU4NzdjN2M3ZA
REXNORD
REXNORD
367-655712M
REXNORD REXNORD
Description
367-655712M CHAIN GUIDE ; 367IN UHMWPE MAT BLACK
Chain Guide Profile; 0.79" Track Width; 10 Feet Long; 0.91" Height; 1.57" Width; UHMWPE Material
Part #
367-655712M
BDI #
26653612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/367-655712M/p/26653612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Chain Guide Profile
Length - Feet
10
Material
UHMW-PE
Other Features
Plastic Profile | 0.39" Thickness
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Profile
Keyword String
Chain Guide
Manufacturer URL
https://www.rexnord.com
Manufacturer Internal Number
10375747
Weight / LBS
1.13
Long Description
Chain Guide Profile; 0.79" Track Width; 10 Feet Long; 0.91" Height; 1.57" Width; UHMWPE Material
Track Width
0.79 Inch | 20.066 Millimeter
Height
0.91 Inch | 23.114 Millimeter
Width
1.57 Inch | 39.878 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh