SYSTEM PLAST
SYSTEM PLAST
VG-L20M-G-200
SYSTEM PLAST SYSTEM PLAST
Description
VG-L20M-G-200 GUIDE RAIL ANGLE ; NON-RETURNABLE GREEN 60M/BOX
L Angle; 20.1MM Track Width; Series L20M; 200 Feet Long; 20.1MM Width; UHMW-PE Material
Part #
19004V
BDI #
24481882

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Guides/VG-L20M-G-200/p/24481882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.06
EAN
0787405590168
Product Group - BDI
M00134
Product Name
L Angle
Length - Feet
200
Series
L20M
Material
UHMW-PE
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
L Angle
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
19004V
Weight / LBS
0.13
Long Description
L Angle; 20.1MM Track Width; Series L20M; 200 Feet Long; 20.1MM Width; UHMW-PE Material
Track Width
0.791 Inch | 20.1 Millimeter
Width
0.791 Inch | 20.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh