SYSTEM PLAST
SYSTEM PLAST
VG-P375-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P375-20 CHAIN GUIDE INSERT ; NON-RETURNABLE UHMW GRN #50 CH 20FT/BOX
Chain Guide | Insert; 0.35" Track Width; Series P300; 20 Feet Long; 0" Height; 0" Width; 50 | 2050; UHMW; UHMW Insert/Roller Material
Part #
VG-P375-20
BDI #
337246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P375-20/p/337246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.032
EAN
0787405449084
Product Group - BDI
M00134
Product Name
Chain Guide | Insert
Length - Feet
20
Series
P300
Chain/Cable/Belt Number
50 | 2050
Material
UHMW
Insert/Roller Material
UHMW
Other Features
Price is per Foot | Used with 360; 370; 370WS and 380 Series Aluminum Channel
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Insert
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P375-20
Manufacturer Internal Number
VG-P375-20
Weight / LBS
0.07
Long Description
Chain Guide | Insert; 0.35" Track Width; Series P300; 20 Feet Long; 0" Height; 0" Width; 50 | 2050; UHMW; UHMW Insert/Roller Material
Track Width
0.35 Inch | 8.89 Millimeter
Height
0 Inch | 0 Millimeter
Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh