REXNORD
REXNORD
323-650161
REXNORD REXNORD
Description
323-650161 LEVELER ; POR MTO 323 3/4-10INX6.89IN ZN 1A PA
Leveler; Articulating; 3/4-10 Thread Size; 5.67" Thread Length; 323 Series; 6.89" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Steel Stem Material
Part #
323-650161
BDI #
24109653
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Levelers/323-650161/p/24109653
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.453
EAN
0793699364095
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
15 Degree
Series
323
Number of Mounting Holes
2
Mounting Hole Size
0.35 Inch
Stem Material
Steel
Base Plate Material
Nylon
Vibration Pad Number
0-61632
Other Features
Spindle Type 1A | Zinc Plated Stem
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
323-650161
Weight / LBS
1
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 5.67" Thread Length; 323 Series; 6.89" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Steel Stem Material
Overall Height
6.89 Inch | 175.006 Millimeter
Base Plate Diameter
3.15 Inch | 80.01 Millimeter
Thread Length
5.67 Inch | 144.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh