https://www.bdiexpress.com/medias/INDXXXXXXXXX-24331768-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjJ8aW1hZ2UvanBlZ3xhRGc1TDJoaFl5OHhNREl3TmpjeE56QTFNRGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalF6TXpFM05qaGZNekF3V0RNd01DNXFjR2N8ZGY1MmExYWUwMWEzMzE0ZGNmNzE5ZDNkMGJkNzM3ZjE1ODBjOTNmNTVjYTAzNzc5M2UyZWFkMzlhMzFiOGMxOQ
REXNORD
REXNORD
10309081
REXNORD REXNORD
Description
10309081 ROLLER END BEARING ; POR MTO D1.9X1/2IN B 1-1/2IN NON-RET
Roller End Bearing; 1/2" Blind Bore; Nylon; Lubricated; For 1-1/2" Schedule 40 Pipe
Part #
10309081
BDI #
24331796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-End-Bearings/10309081/p/24331796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.038
EAN
0782934776519
Product Group - BDI
M00134
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.085
Product Detail
Roller End Bearing
Product Specification
1/2" Blind Bore; Nylon; Lubricated
Long Description
Roller End Bearing; 1/2" Blind Bore; Nylon; Lubricated; For 1-1/2" Schedule 40 Pipe