SYSTEM PLAST
SYSTEM PLAST
SBR-270
SYSTEM PLAST SYSTEM PLAST
Description
SBR-270 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Stub Shaft Bearing; Roller End; 8MM Bore; 52.324MM Outside Diameter; 58.928MM Width; Ball Bearing; 60.198MM Flange Outside Diameter; Acetal
Part #
SBR-270
BDI #
342406

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Roller-End-Bearings/SBR-270/p/342406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.082
EAN
0787405461598
Product Group - BDI
B04264
Product Name
Stub Shaft Bearing
Product Type
Roller End
Rolling Element
Ball
Material
Acetal
Other Features
Stainless Steel Stub Shaft
Inch - Metric
Metric
Category - BDI
Conveyor Components Roller End Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SBR-270
Manufacturer Internal Number
SBR-270
Weight / LBS
0.9
Long Description
Stub Shaft Bearing; Roller End; 8MM Bore; 52.324MM Outside Diameter; 58.928MM Width; Ball Bearing; 60.198MM Flange Outside Diameter; Acetal
Flange Outside Diameter
2.37 Inch | 60.198 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
2.06 Inch | 52.324 Millimeter
Width
2.32 Inch | 58.928 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh