https://www.bdiexpress.com/medias/INDREXASSYXX-TRPLT-RLR-567-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNDR8aW1hZ2UvanBlZ3xhRFl3TDJnMVlpOHhNREF5T0RVM01EQTFNRFU1TUM5SlRrUlNSVmhCVTFOWldGaGZWRkpRVEZSZlVreFNYelUyTjE4ek1EQjRNekF3TG1wd1p3fGY2M2EyYWQ5Y2FiMzQ5OTJiNTMxMDQ0NTEwZDE1ZWI4NjMzNzFhZGFkM2RlNmVlZWJjZDM3ZTQ1ZDhlNTY1NWM
REXNORD
REXNORD
567-677322
REXNORD REXNORD
Description
ROL-PLT 567 LIP3 L115MM M5X16MM HP ; 567-677322 NON RETURNABLE
Transfer Plate; Roller; 3 Row Roller; 97MM Roller Width; 11MM Roller Diameter; Acetal; Series 567; 0.172 Feet Long; 22.5MM Height; 115MM Width; Acetal Guide Material
Part #
567-677322
BDI #
15044182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/567-677322/p/15044182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.11
EAN
0793699924787
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
3 Row Roller
Roller Material
Acetal
Series
567
Length - Feet
0.172
Guide Material
Acetal
Other Features
Side Module with Nose | Stainless Steel Roller Pin and Screw | Acetal Frame
Inch - Metric
Metric
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
567-677322
Weight / LBS
0.243
Long Description
Transfer Plate; Roller; 3 Row Roller; 97MM Roller Width; 11MM Roller Diameter; Acetal; Series 567; 0.172 Feet Long; 22.5MM Height; 115MM Width; Acetal Guide Material
Roller Width
3.819 Inch | 97 Millimeter
Roller Diameter
0.433 Inch | 11 Millimeter
Height
0.886 Inch | 22.5 Millimeter
Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh