https://www.bdiexpress.com/medias/INDREXASSYXX-TRPLT-RLR-567-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNDR8aW1hZ2UvanBlZ3xhRFl3TDJnMVlpOHhNREF5T0RVM01EQTFNRFU1TUM5SlRrUlNSVmhCVTFOWldGaGZWRkpRVEZSZlVreFNYelUyTjE4ek1EQjRNekF3TG1wd1p3fGY2M2EyYWQ5Y2FiMzQ5OTJiNTMxMDQ0NTEwZDE1ZWI4NjMzNzFhZGFkM2RlNmVlZWJjZDM3ZTQ1ZDhlNTY1NWM
REXNORD
REXNORD
567-699002
REXNORD REXNORD
Description
ROL-PLT 567 LIP3 L115MM SING ; 567-699002 TRANSFER PLATE NON RETURNABLE
Transfer Plate; Roller; 3 Row Single Roller; 3.82" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 567; 0.172 Feet Long; 0.88" Height; 4.53" Width; Acetal Guide Material
Part #
567-699002
BDI #
19435505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/567-699002/p/19435505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.15
EAN
0793699741506
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
3 Row Single Roller
Roller Material
Polyethylene
Series
567
Length - Feet
0.172
Guide Material
Acetal
Other Features
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
567-699002
Manufacturer Internal Number
TRANSFER P
Weight / LBS
0.331
Long Description
Transfer Plate; Roller; 3 Row Single Roller; 3.82" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 567; 0.172 Feet Long; 0.88" Height; 4.53" Width; Acetal Guide Material
Height
0.88 Inch | 22.352 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter
Roller Width
3.82 Inch | 97.028 Millimeter
Width
4.53 Inch | 115.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh