https://www.bdiexpress.com/medias/INDREXASSYXX-TRPLT-RLR-672-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mzh8aW1hZ2UvanBlZ3xhR00xTDJoaU5DOHhNREF5T0RVME9EVXlNakF4TkM5SlRrUlNSVmhCVTFOWldGaGZWRkpRVEZSZlVreFNYelkzTWw4ek1EQjRNekF3TG1wd1p3fGE1MjA0NDY1YmJiYTA5OGUzODZmYzRhZDA4OWQxZWZlOGVjMjNjNTQ2MmJiZmNhMGEzYjYzMGFkMmUxMjhjNTE
REXNORD
REXNORD
672-699032
REXNORD REXNORD
Description
672-699032 ROLLER TRANSFER PLATE ; FOR CONVEYOR NON RETURNABLE
Transfer Plate; Roller; 2 Row Single Roller; 2.66" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 672; 0.139 Feet Long; 0.88" Height; 3.35" Width; Acetal Guide Material
Part #
672-699032
BDI #
24151067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/672-699032/p/24151067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0793699847574
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
2 Row Single Roller
Roller Material
Polyethylene
Series
672
Length - Feet
0.139
Guide Material
Acetal
Other Features
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
672-699032
Manufacturer Internal Number
TRANSFER P
Weight / LBS
0.1
Long Description
Transfer Plate; Roller; 2 Row Single Roller; 2.66" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 672; 0.139 Feet Long; 0.88" Height; 3.35" Width; Acetal Guide Material
Width
3.35 Inch | 85.09 Millimeter
Height
0.88 Inch | 22.352 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter
Roller Width
2.66 Inch | 67.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh