SYSTEM PLAST
SYSTEM PLAST
TME-330R2SR-FM
SYSTEM PLAST SYSTEM PLAST
Description
TME-330R2SR-FM CONV RLR TRANSFER PLATE ; 3.35" ROLLER WIDTH W/ 5 ROW ROLLER
Transfer Plate; Roller; 2 Row Roller; 2.833" Roller Width; 0.43" Roller Diameter; PBT Material; 0.123 Feet Long; 1.24" Height; 3.35" Width; Acetal Guide Material
Part #
TME-330R2SR-FM
BDI #
21463362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/TME-330R2SR-FM/p/21463362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.256
EAN
0726166499679
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
2 Row Roller
Roller Material
PBT
Length - Feet
0.123
Guide Material
Acetal
Other Features
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16777-SR
Manufacturer Internal Number
16770-SR
Weight / LBS
0.01
Long Description
Transfer Plate; Roller; 2 Row Roller; 2.833" Roller Width; 0.43" Roller Diameter; PBT Material; 0.123 Feet Long; 1.24" Height; 3.35" Width; Acetal Guide Material
Width
3.35 Inch | 85.09 Millimeter
Height
1.24 Inch | 31.496 Millimeter
Roller Width
2.833 Inch | 71.958 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh