

HABASIT BELTING
HABASIT BELTING
SAQ-8E-07 67MM X 620MM
HABASIT BELTING HABASIT BELTING
Description
SAQ8E 07 67MM X 620MM ENDLESS ; FLAT BELTING -BWC0408
Light Conveyor Belt; 67MM X 620MM; 2.1MM Thickness; Conveying Side; Polyvinylchloride Material; Quadrangular Surface; Adhesive Property; Anthracite Color; Polyester Fabric Traction Layer Material; Number of Fabric 2; Pulley Side; Polyester Fabric Material; Fabric Surface; Non-Adhesive Property; Off-White Color
Part #
SAQ-8E-07 67MM X 620MM
BDI #
18623476
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/SAQ-8E-07-67MM-X-620MM/p/18623476
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00132
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Light Conveyor Belt
Product Specification
Light Conveyor Belt; 67MM X 620MM; 2.1MM Thickness; Conveying Side; Polyvinylchloride Material; Quadrangular Surface; Adhesive Property; Anthracite Color; Polyester Fabric Traction Layer Material; Number of Fabric 2; Pulley Side; Polyester Fabric Material; Fabric Surface; Non-Adhesive Property; Off-White Color
Long Description
Light Conveyor Belt; 67MM X 620MM; 2.1MM Thickness; Conveying Side; Polyvinylchloride Material; Quadrangular Surface; Adhesive Property; Anthracite Color; Polyester Fabric Traction Layer Material; Number of Fabric 2; Pulley Side; Polyester Fabric Material; Fabric Surface; Non-Adhesive Property; Off-White Color