MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2163U
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2163U HANGER BEARING ; 1-1/2" BORE UHMW
Hanger Bearing; 1-1/2" Bore; Hanger Housing; UHMW; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Part #
CHB2163U
BDI #
606590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2163U/p/606590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.363
EAN
0697950211978
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
UHMW
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB2163U
Weight / LBS
0.8
Long Description
Hanger Bearing; 1-1/2" Bore; Hanger Housing; UHMW; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh