https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-CHB220-CRMC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NjZ8aW1hZ2UvanBlZ3xhREkxTDJobU1pODVPRFV4TURBek1UUXlNVGMwTDBsT1JFMHRSMEpTUjFoWVdGOUlUa2RTWDBOSVFqSXlNRjlEVWsxRFh6TXdNSGd6TURBdWFuQm58N2JmNTNjZWNhOGYxYTRkOWI3MmQ2NDNiOWNjOWMyNGUyNDZhZThkMjAxYzg0MTI2NzBhMzViNTYzMjRjNDZjNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2205C
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2205C HANGER BEARING ; 2 7/16" #220/226 CZ BRG HALF
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Ceramic; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2205C
BDI #
19050412
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2205C/p/19050412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.454
EAN
0697950414072
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Ceramic
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB2205C
Weight / LBS
1
Long Description
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Ceramic; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh