https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-22-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3OHxpbWFnZS9qcGVnfGFHTmpMMmd3WlM4eE1EYzJOall6TVRreU56Z3pPQzlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDh5TWw5WFJGOHpNREI0TXpBd0xtcHdad3xhZjc1ODM2YmY2Mzc1YzU3MTg5MzBhMjA0OWQ0YTY3YzY0YWFlYTc1ZjFiNTEyY2QxYWNmMDc3NmEwNTNiMTgy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2207W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2207W HANGER BEARING ; 3-7/16" BORE WOOD
Hanger Bearing; 3-7/16" Bore; Hanger Housing; Wood; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2207W
BDI #
606662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2207W/p/606662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.308
EAN
0697950079851
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Wood
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB2207W
Weight / LBS
0.68
Long Description
Hanger Bearing; 3-7/16" Bore; Hanger Housing; Wood; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh