https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-220-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NnxpbWFnZS9qcGVnfGFHWmtMMmhqTUM4eE1EUXlOelE1TURjek1EQXhOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpCZk16QXdlRE13TUM1cWNHY3w5ZTRhMWE0ZDEyNzRkODBiMDJjODhkNDIyNDY0NDA4NGI4NDU3NjcxMmFmOWQ0ZjU2Y2ZiZDBmNzM4ZGIxYWVj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10CH2203
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10CH2203 BEARING HANGER ; 10"X 1-1/2"STY 220 FR
Hanger; Bracket; 1-1/2" Shaft Diameter; 6-5/8" Mounting Flange to Center of Bearing; 220 Series; 14-1/2" Length; 4-1/2" Width; No Bearing Included; Use CHB2203; 7/16 X 1-1/16 Inch Mounting Hole
Part #
10CH2203
BDI #
613981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/10CH2203/p/613981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
4.54
EAN
0697950087399
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2203
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
10 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
10CH2203
Manufacturer Internal Number
10CH2203
Weight / LBS
10
Long Description
Hanger; Bracket; 1-1/2" Shaft Diameter; 6-5/8" Mounting Flange to Center of Bearing; 220 Series; 14-1/2" Length; 4-1/2" Width; No Bearing Included; Use CHB2203; 7/16 X 1-1/16 Inch Mounting Hole
Length
14.5 Inch | 368.3 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Mounting Flange to Center of Bearing
6.625 Inch | 168.275 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh