https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-226-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEa3hMMmd5Tnk4eE1EUXlOelE0T1RjME5qazNOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpaZk16QXdlRE13TUM1cWNHY3w1MGZhZmJlOTAxYzY2YTM0ZWU5MTI0ZWM3NGMxNzNlZmVhZTgxOWNlMjAwODczY2ZkM2U5NWM4YmEwMTVkZTcz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14CH2265
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14CH2265 BEARING HANGER ; 226 SERIES 15" LEN 5" WIDTH
Hanger; Bracket; 2-7/16" Shaft Diameter; 9-1/4" Mounting Flange to Center of Bearing; 226 Series; 15" Length; 5" Width; No Bearing Included; Use CHB2205; 9/16 X 1-5/16 Inch Mounting Hole
Part #
14CH2265
BDI #
615461
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/14CH2265/p/615461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
11.804
EAN
0697950096513
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2205
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
14CH2265
Manufacturer Internal Number
14CH2265
Weight / LBS
26
Long Description
Hanger; Bracket; 2-7/16" Shaft Diameter; 9-1/4" Mounting Flange to Center of Bearing; 226 Series; 15" Length; 5" Width; No Bearing Included; Use CHB2205; 9/16 X 1-5/16 Inch Mounting Hole
Length
15 Inch | 381 Millimeter
Width
5 Inch | 127 Millimeter
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Mounting Flange to Center of Bearing
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh