MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18CH306
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18CH306 BEARING HANGER ; 18" X 3" 30
Hanger; Bracket; 3" Shaft Diameter; 9-1/2" Mounting Flange to Center of Bearing; 30 Series; 3" Width; No Bearing Included; Use CHB2206; 5/8 Inch Mounting Hole
Part #
18CH306
BDI #
616262
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/18CH306/p/616262
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
EAN
0697950102955
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
30
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
5/8 Inch
Other Features
18 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Internal Number
18CH306
Weight / LBS
30
Long Description
Hanger; Bracket; 3" Shaft Diameter; 9-1/2" Mounting Flange to Center of Bearing; 30 Series; 3" Width; No Bearing Included; Use CHB2206; 5/8 Inch Mounting Hole
Shaft Diameter
3 Inch | 76.2 Millimeter
Mounting Flange to Center of Bearing
9.5 Inch | 241.3 Millimeter
Length
0 Inch | 0 Millimeter
Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh